Zoro Homepage

3/8in 3-Way Flat Manifold/Splitter Assembly

  • Mfr # M3802-5

  • Zoro # G815189980


product price: $22.95
/ea

Key Features

Material of Construction
Brass/Aluminum
Pressure
200 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3802-5
Zoro #
G815189980
UPC #
816227014504
Country of Origin
China

Details

Material of Construction
Brass/Aluminum
Pressure
200 PSI

Description

The Primefit M3802-5 is a 3-Way Manifold / Splitter assembly featuring 3/8in Body Air Couplers and Plug for maximum air flow. This splitter will allow for over 50% higher air flow than standard 1/4in Manifold Splitters. Ideal for operations requiring maximum air flow.


  • •Features 3/8" Body Brass Air Couplers and Plug
  • •3/8" Body fittings provide 50% higher air flow than standard 1/4" fittings
  • •6 Ball 3/8" Industrial Style Brass Couplers and Steel Plug
  • •Flat Style Aluminum Manifold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.