OHC Zinc-Plated Steel Double Ear Hose Clamps, Range 11mm-13mm, 100PK

  • Mfr # OHC13-100

  • Zoro # G815189966


product price:  $32.59
/pk 100, $0.33/ea

Key Features

Material
Steel
Hose Inside Dia. (In.)
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHC13-100
Zoro #
G815189966
UPC #
816227015594
Country of Origin
China

Dimensions

Hose Inside Dia. (In.)
13 mm

Details

Material
Steel

Description

Primefit 100pcs Zinc Plated Steel Double Ear Style Hose Clamps. For use with various style hoses using proper crimping tool. Specifications: Material: Zinc Plated Steel Clamp Ranges: Model OHC11-100 - 9mm Closed - 11mm Open Model OHC13-100 - 11mm Closed - 13mm Open Model OHC15-100 - 13mm Closed - 15mm Open Model OHC17-100 - 15mm Closed - 18mm Open Package Quantity: 100 Pieces / Bag


  • •Clamp Range - 11mm (Closed) - 13mm (Open)
  • •Zinc Plated Steel construction for corrosion resistance and longer life
  • •Pack of 100 Pieces
  • •For use with proper clamping pliers / crimping tool
  • •Stronger holding strength than one ear hose clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.