Deck Screw, #10 x 4 in, Steel, Torx Drive, 12 PK
Mfr # L4ST1
Zoro # G206978438
product price:Â $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
Key Features
Torx Drive
Material
Steel
Finish
Green
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L4ST1
Zoro #
G206978438
UPC #
764666691995
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Details
Drive
Torx
Material
Steel
Finish
Green
Item
Deck Screw
System of Measurement
Inch
Description
Screw Star Tan 9X3" 5#, 4PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.