Deck Screw, #8 x 2 in, Steel, Torx Drive, 4 PK
Mfr # L2STT5
Zoro # G506900122
product price:Â $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
Key Features
Torx Drive
Material
Steel
Finish
Tan
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L2STT5
Zoro #
G506900122
UPC #
764666692220
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Drive
Torx
Material
Steel
Finish
Tan
Item
Deck Screw
System of Measurement
Inch
Description
Screw Star Grn 8X2" 1#, 12PK, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.