Zoro Homepage

120 lb., Green Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack)

  • Mfr # GD 12192

  • Zoro # G0613711


product price: $32.99
/ea

Key Features

Type
Utility
Material
Carbon Steel
Overall Length
25 in
Outside Dia.
1.2969 in
Wire Dia.
0.1406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 12192
Zoro #
G0613711
UPC #
049793121929
Country of Origin
China

Dimensions

Overall Length
25 in
Outside Dia.
1.2969 in
Wire Dia.
0.1406 in
Wire Diameter
0.141 in
Outside Diameter
1 5/16 in
Free Length
25 in

Details

Type
Utility
Material
Carbon Steel
Item
Garage Spring
End Type
Double Loop
Coils Per Inch
7
Finish
Galvanized
Load (Lbs.)
120 lb
Coils per Inch
7
Deflection Angle
180 Degrees
Product Type
Extension Spring
Wind Direction
Non-Handed
System of Measurement
Inch
Number of Coils
175
Includes
Safety Cable
Initial Tension
120 lb

Description

Garage Spring,Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.