Zoro Homepage

3 in. House Letter F, Diecast, Black Finish (1 Pair)

  • Mfr # MP5031

  • Zoro # G1730467


product price: $9.79
/pk 2, $4.90/ea
Sold in multiples of 2 for $19.58

Key Features

Overall Height
3 in.
Coating
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5031
Zoro #
G1730467
UPC #
49793550316
Country of Origin
China

Dimensions

Overall Height
3 in.

Details

Item
House Numbers,"0",3",Plastic,Blk,Nails,PK2
Coating
Black

Description

House Numbers, In.0 In.,3 In.,Plastic,Blk,Nails,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.