Zoro Homepage

3/32 in. Aluminum Ferrules and Stops (2 pack)

  • Mfr # GD 12150

  • Zoro # G0992883


product price: $2.15
/pr
Sold in multiples of 6 for $12.90

Key Features

Overall Length
3/32 in.
Length (In.)
3/32 in
Finish
Galvanized
Depth (In.)
1/2 in
Width (In.)
2 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 12150
Zoro #
G0992883
UPC #
049793121509
Country of Origin
China

Dimensions

Overall Length
3/32 in.
Length (In.)
3/32 in
Depth (In.)
1/2 in
Width (In.)
2 45/64 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
4 35/64 in
Inside Dia.
3/32 in
Overall Height
4 9/16 in
Overall Width
2 23/32 in
For Cable Size
3/32 in
Overall Depth
1/2 in

Details

Item
Ferrule and Stop
Finish
Galvanized
Number of Wheels
0
Requires
Needs 3/32 Cable & Swage-it tool
Color
Silver
Material
Aluminum
Construction
Extruded Aluminum
Hardware
Not included
For Use With
Sectional Garage Door
Product Type
Ferrule and Stop
Hardware Included
Hardware Not Included

Description

Ferrules Stops, Material Aluminum, Color Silver, Galvanized Finish, Length (In.) 1/2, Height (In.) 4-35/64, Width (In.) 2-45/64, Depth (In.) 1/2, Inside Dia. 3/32 In., Roller Width/Dia. (In.) No Roller, Number of Wheels 0, Construction Extruded Aluminum, Hardware Not Included, Requires Needs 3/32 Cable and Swage-it tool, For Use With Sectional Garage Door, Package Quantity 1, Pair 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.