Shop All Bi-Fold Door Knobs
Primeline Tools
Bi-Fold Door Knobs, 1-13/16 in., Outside Diameter, Plastic Construction (10 Pack)
Mfr # MP6871
Zoro # G4550014
product price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brown
- Diameter 1-13/16 in.
- Color Dark Brown
Product Information
- Brand Primeline Tools
- MFR # MP6871
- Zoro # G4550014
- UPC # 49793768711
- Country of Origin China
- Category Bi-Fold Door Knobs
Dimensions
Diameter | 1-13/16 in. |
Details
Description
These bi-fold door knobs are constructed of plastic and come brown in color. They feature knobs with a large 1-13/16 inch diameter pull for easy gripping, and a 3/4 inch outside diameter base. These knobs have a 1 inch projection, and they can be installed on hollow core and solid doors. This pack of 10 bi-fold door knobs comes complete with 10 fasteners, they are simple to install and used by many wardrobe door manufacturers.
- •Used on bi-fold doors by many wardrobe door manufacturers
- •1-13/16 inch knob diameter, 1 inch projection, 3/4 inch diameter base
- •Brown in color
- •Plastic construction
- •Includes 10 fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM NEW: 2013-2014 Acura ILX / 4-Button Smart Key w/ Trunk / PN: 72147-TX6-A11 / KR5434760 (Driver (RSK-ACU-A110-D2)
- ZORO SELECT Chrome T Handle, Chrome (1RBH8)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 7/16Dia, Pk100 (3MPP9)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- PRIMELINE TOOLS Closet Door Pull Knob, 3-53/64" L, PR (N 6871)
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66166)
- STEEL PRO Satin Chrome Hall & Closet Door Knob (TR630B)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel Universal Door Knob Spindles 3PK (66163)
- Primeline Tools Pocket & Sliding Door Hardware