Black Screen and Storm Door Closer (Single Pack)
Mfr # K 5028
Zoro # G3344980
product price: $14.39
/eaKey Features
Length
9 in
Color
Black
Hardware
Included
Door Type
Screen Door
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K 5028
Zoro #
G3344980
UPC #
049793050281
Country of Origin
Taiwan, Province of China
Dimensions
Length
9 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Overall Length
9 in
Details
Item
Closer
Color
Black
Hardware
Included
Door Type
Screen Door
Material
Aluminum
Closer Type
Standard Duty
Finish
Painted
Closer Duty Rating
Standard Duty
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included
Product Type
Closer
Description
Closer, Door Type Screen Door, Length 9 in, Material Aluminum, Black, Painted Finish, Closer Type Standard Duty, Hardware Included, Roller Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.