Shop All Barn & Hanging Door Hardware
Primeline Tools
Bypass Mirror Door Bottom Track, 60 in., Roll-Formed Steel, Champagne (Single Pack)
Mfr # N 6880
Zoro # G4875707
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 60 in
- Width (In.) 2 9/16 in
- For Use With Convex or Round Edge Mirror Door Roller Assembly Such as Mfr. No: N 6763 or Mfr. No: N 6790
- Mounting Door Bottom
- Material Roll Formed Steel
Product Information
- Brand Primeline Tools
- MFR # N 6880
- Zoro # G4875707
- UPC # 49793168801
- Country of Origin Canada
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 60 in |
Width (In.) | 2 9/16 in |
Depth (In.) | 2 9/16 in |
Shaft Length | 60 in |
Roller Width/Dia. (In.) | 60 in. |
Mounting Hole Size (In.) | 3/16 in |
Height (In.) | 1/4 in |
Details
Description
This bottom track is constructed from roll-formed steel and comes finished in champagne gold. The track can be used for new installs, or to replace missing or damaged bottom tracks of by-passing mirror doors that use convex edge mirror door roller assemblies. They feature a double-grooved track as used by a variety of mirror door manufacturers, and can easily be cut for custom installs. These replacement tracks are sold individually and the installation fasteners are not included.
- •Used for new installs, or to replace missing or damaged bottom tracks of by-passing mirror doors that use convex (round) edge mirror door roller assemblies
- •60 inch length
- •Champagne gold finish
- •Roll-formed steel
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645046)
- ZORO SELECT Latching Swivel Safety Hasp, 6 In. L (1RBN6)
- CAPLUGS PE-LD01 RED002 MICRO, 200PK (T-9)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 6", 1/8" Thick, #150 (BULK-FG-2028)
- PRIMELINE TOOLS Sliding Pocket Door Bottom Guide, 1-3/8 in. x 1-1/4 in., Steel w/Plastic Guides (Single Pack) (N 6566)
- PRIMELINE TOOLS Adjustable Nylon Bypass Door Guide, 1-1/4 in. (2 Pack) (N 6761)
- PRIMELINE TOOLS 1 in. Flat Nylon Wheel Bi-Fold Door Roller (2 Pack) (N 6848)
- PRIMELINE TOOLS Door Roller Assembly, 7/8 in., Convex, Plastic Tires, Steel Bracket and Ball Bearings (2 Pack) (N 7449)
- PRIMELINE TOOLS Mirror Door Roller, 3-53/64" L (N 6963)
- PRIMELINE TOOLS Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6544)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Flat Black (BARN-RD1 FBL)
- Primeline Tools Barn & Hanging Door Hardware