Zoro Homepage

Closet Door Finger Pull, 2-1/8 in., Brass Finish (5 Pack)

  • Mfr # MP6699

  • Zoro # G1735358


product price: $9.75
/pk 5, $1.95/ea

Key Features

For Use With
Used on Bi-Pass Doors 3/4" to 1-3/4" Thick
Mounting
Door
Material
Steel
Finish
Brass Plated
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6699
Zoro #
G1735358
UPC #
49793766991
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
2-1/8"
Roller Width/Dia. (In.)
2-1/8 in.

Details

For Use With
Used on Bi-Pass Doors 3/4" to 1-3/4" Thick
Mounting
Door
Material
Steel
Finish
Brass Plated
Color
Brass
Item
Door Cup Pulls,2-1/8",Brass Flush,PK5
Category Type
Closet Door Hardware

Description

Door Cup Pulls,2-1/8 In.,Brass Flush,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.