Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Door Finger Pull, 3-3/4" L, PR

  • Mfr # N 7209

  • Zoro # G4755812


product price: $3.89
/pr
Sold in multiples of 2 for $7.78

Key Features

Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7209
Zoro #
G4755812
UPC #
049793772091
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
Shaft Length
1-13/64 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
1 13/64 in
Mounting Hole Size (In.)
3/16 in
Outside Dia.
2-1/8"
Height (In.)
6 13/32 in
Tray Diameter
2 1/8 in
Tray Depth
5/16 in
Cutout Depth
1/4 in

Details

For Use With
Closet Doors
Mounting
Door
Material
Steel
Finish
Satin Nickel
Color
Black
Bearings
Steel
Construction
Steel
Requires
Hardware
Item
Tray Pull
Number of Wheels
0
Type
Sliding Door
Hardware
Included
ANSI/BHMA Finish
Satin Nickel-Plated
Load Rating
Not Load Rated
Count
2
Projection
1/16 in
Tray Shape
Round
Includes Hardware
Hardware Included
Projection - Folded
5/16 in
Handle Shape
Tray
Locking
Non-Locking
Product Type
Tray Pull Handle
Folding Type
Fixed
Projection Type
Recessed

Description

Tray Pull, Sliding Door, Steel, Black, Satin Nickel Finish, Shaft Length 1-13/64 in, Length (In.) 2 1/8 in, Height (In.) 6 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 1 13/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Doors, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.