Closet Door Roller, Front, 5/16 in. Offset, 7/8 in. Concave Wheel (2 Pack) (Discontinued)
- Mfr # MP6717
- Zoro # G1735769
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6717
Zoro #
G1735769
UPC #
49793666178
Country of Origin
China
Dimensions
Length (In.)
1-1/2"
Outside Dia.
7/8"
Roller Width/Dia. (In.)
7/8 in.
Details
For Use With
Fits 3/4" to 1-3/8" Thick Doors
Mounting
Side
Material
Steel, Nylon
Finish
Zinc Plated
Item
Closet Dr Roller Asms,Front,Concave,PK2
Category Type
Sliding Door Hardware
Description
This 7/8 inch diameter nylon wheel features a top hung center grooved design. It comes secured to a 5/16 inch offset adjustable steel bracket. Fits old style Kenna frame, Crawford, and Press-Rite doors.
- •7/8 inch outside diameter center groove nylon wheel
- •5/16 inch offset adjustable steel bracket
- •Used by several manufacturers
- •Zinc plated finish
- •Provides smooth operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.