Shop All Shelf Brackets
Primeline Tools
Closet Pole Sockets, 1-3/8 in. Inside Diameter, Constructed of Wood (5 Pack)
Mfr # MP6794
Zoro # G1730963
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Size (In.) 1-3/8 in.
- Finish Wood
Product Information
- Brand Primeline Tools
- MFR # MP6794
- Zoro # G1730963
- UPC # 49793767943
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 1-3/8 in. |
Details
Description
These closet pole sockets are constructed of wood and come unfinished in a paint-grade/stain-grade natural finish. They are designed to support standard 1-3/8 inch diameter closet poles, and they feature a large 2-1/2 inch base with a 5/8 inch overall projection. Both closet pole sockets install with only one fastener. Similar closet pole sockets are also available in plastic, brass plated steel, diecast, and painted diecast options. These closet pole sockets are used by a variety of manufacturers and are simple to install.
- •Used to replace damaged or missing closet pole sockets
- •Fits standard 1-3/8 inch diameter closet poles
- •Natural unfinished stain grade hardwood
- •Constructed of hardwood
- •Includes installation fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 24 in W, 31 in H, (3) Wide, (14) Openings (19158-15ASC)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Satin Nickel Steel Heavy Duty Closet Rod (S822-097)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBSS)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Chrome (166210140)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16TRPBL)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- SUGATSUNE Heavy Duty Lid Support (4CRK9)
- Primeline Tools Shelf Brackets