Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #6 x 1-1/4 in, 100 PK

  • Mfr # MPSC7841-100

  • Zoro # G1732670


product price: $8.55
/pk 100, $0.09/ea

Key Features

Drive Size
#6 x 1-1/4 in.
Finish
Black
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSC7841-100
Zoro #
G1732670
UPC #
49793678416
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#6 x 1-1/4 in.

Details

Finish
Black
Item
Drywall Screw
System of Measurement
Inch

Description

These drywall screws are constructed of metal and come in a black phosphate finish. They feature Phillips drives, flat heads, and sharp easy-start points. These fasteners are designed for the installation of drywall and Sheetrock, also known as gypsum board, wallboard and plasterboard, but they are commonly used by many as the multipurpose fastener of choice for a variety of crafts, wood-working projects, repairs and small to mid-size carpentry and new construction projects.


  • •Constructed of hardened steel to provide durable and lasting usage
  • •Drywall screws like these come finished in a rust resistant, black phosphate coating
  • •Designed for use with a variety of projects, to fasten multiple materials together
  • •Features coarse thread, which is the best for most application involving drywall and wood studs
  • •Easy to install with only a few simple tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.