Zoro Homepage

Drywall Screw, #6 x 2 in, 100 PK

  • Mfr # MPSC7849-100

  • Zoro # G1732652


product price: $9.35
/pk 100, $0.09/ea

Key Features

Drive Size
#6 x 2 in.
Finish
Black
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSC7849-100
Zoro #
G1732652
UPC #
49793678492
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
2 in
Drive Size
#6 x 2 in.

Details

Finish
Black
Item
Drywall Screw
System of Measurement
Inch

Description

Drywall Screws,#6 x 2 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.