Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mending Plate, 14 ga. x 3/4 in. x 3 in., Steel Construction, Zinc, PK10

  • Mfr # MP9247

  • Zoro # G3976793


product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30

Key Features

Finish
Zinc Plated
Size (In.)
3 in. x 3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9247
Zoro #
G3976793
UPC #
049793792471
Country of Origin
China

Dimensions

Size (In.)
3 in. x 3/4 in.

Details

Item
Brkt Mending Plate,3/4 x 3",Zinc,PK10
Finish
Zinc Plated

Description

Brkt Mending Plate,3/4 x 3 In.,Zinc,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.