Paper Key ID Tags with Metal Borders and Key Wire Rings, PK100
Mfr # MP4431-100
Zoro # G1734238
product price: $29.79
/pk 100, $0.30/eaKey Features
Material
Paper
Color
White
Ring Size
1-1/4 in.
Number of Key Tags
100
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP4431-100
Zoro #
G1734238
UPC #
049793444318
Country of Origin
China
Dimensions
Ring Size
1-1/4 in.
Overall Height
1 1/4 in
Overall Width
1 1/4 in
Details
Material
Paper
Color
White
Item
Key Tag
Number of Key Tags
100
Shape
Oval
Key Tag Labeling
Blank
Attachment Type
Key Ring
Includes Inserts
No Inserts Included
Description
Key ID Tags Paper,Ring,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.