Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack)

  • Mfr # MP5108

  • Zoro # G1737692


product price: $18.39
/ea

Key Features

Color
Aluminum
Material
Aluminum
Finish
Aluminum
Length
10-1/2"
Size
10-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5108
Zoro #
G1737692
UPC #
49793451088
Country of Origin
Taiwan, Province of China

Dimensions

Length
10-1/2"
Size
10-1/2 in.

Details

Item
Scrn Door Pneu Closer,1-1/2,H/D,Alum
Color
Aluminum
Material
Aluminum
Finish
Aluminum
Series
Heavy Duty
Features
Adjustable Closing Speed; Some Doors Require Two Closers
For Use With
Heavy Storm Doors

Description

Scrn Door Pneu Closer,1-1/2,H/D,Alum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.