Primeline Tools
Spiral Balance Clips, Use With 3/8 in. Outside Diameter Tubes With Red Tips (6 Pack)
Mfr # MP341
Zoro # G1733188
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gray
- Length (In.) 7/32 in.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 9 In., Dia. 2 In., PK4 (R2197)
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 915 Key, For Material Thickness 1 3/8 in (C8179-915-4)
- KOHLER Avid Cabinet Knob (97030-BN)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3508)
- PRIMELINE TOOLS Casement Window Operator, Right Hand, Teardrop Body, Bronze, 9 in. Arm (Single Pack) (H 3511)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3523)
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3501)
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- STRYBUC Dual Arm Casement Operator (36-174)
- Primeline Tools Window Operators & Covers