This item is Discontinued.

Primeline Tools Screen Frame Corner, 1/4 in. x 3/4 in., White Plastic (100 Pack) MP7720

Screen Frame Corner, 1/4 in. x 3/4 in., White Plastic (100 Pack) (Discontinued)

  • Mfr # MP7720
  • Zoro # G1737780
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP7720
Zoro #
G1737780
UPC #
49793777201
Country of Origin
China

Dimensions

Size
1/4 in.

Details

Item
Screen Frm Corners,1/4",White,Pl,PK100
Finish
White

Description

These window screen frame corners are used in the construction of new window screens or in the repair of existing window screens. The convenient square cut eliminates the need to miter the screen frame, which allows for quick and easily assembly of new window screens. They are constructed from high quality durable plastic and are made to match standard white color aluminum screen frame. For new window screens, use with Prime-Line part MP14091.


  • •Plastic corners are used to assemble 1/4 inch thick window screen frame
  • •Square-cut installation for fast and easy construction
  • •White in color
  • •Durable plastic material
  • •Easy to install

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.