Torsion Spring, Deflection Angle 180 deg.
Mfr # GD 12224
Zoro # G0613818
product price: $68.85
/eaKey Features
Spring Length @ Torque
0.25 in
Deflection Angle (Deg.)
180 Degrees
Leg Length
18 in
Max. Rod Outside Dia.
1.75 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD 12224
Zoro #
G0613818
UPC #
049793122247
Country of Origin
China
Dimensions
Spring Length @ Torque
0.25 in
Leg Length
18 in
Max. Rod Outside Dia.
1.75 in
Wire Dia.
0.207 in
Outside Dia.
2 in
Outside Diameter
2 5/32 in
Wire Diameter
0.207 in
Free Length
18 in
Inside Diameter
1.75 in
Details
Deflection Angle (Deg.)
180 Degrees
Wind Direction
Right Hand
Item
Garage Spring
Finish
Plain
Material
Steel
Number of Coils
86.957
Initial Tension
110 lb
Coils per Inch
4.809
Includes
Stationary Cones, Winding Cones
System of Measurement
Inch
End Type
Closed Drawbar
Deflection Angle
180 Degrees
Product Type
Torsion Spring
Description
Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 18.0 in, Outside Dia. 2 in, Max. Rod Outside Dia. 0.203 in, Spring Length @ Torque 0.25 in, Deflection Angle (Deg.) 180, Number of Coils 5.0, Wind Direction Right Hand, Wire Dia. 0.207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.