Torsion Spring, Deflection Angle 180 deg. (Discontinued)
- Mfr # GD 12309
- Zoro # G0592860
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD 12309
Zoro #
G0592860
UPC #
049793123091
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.25 in
Leg Length
25 in
Max. Rod Outside Dia.
2 in
Wire Dia.
0.218 in
Outside Dia.
2 in
Details
Deflection Angle (Deg.)
180 Degrees
Wind Direction
Left Hand
Material
Carbon Steel
Number of Coils
4.25
Finish
Plain
Item
Torsion Spring
Description
Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 25.0 in, Outside Dia. 2 in, Max. Rod Outside Dia. 0.218 in, Spring Length @ Torque 0.25 in, Deflection Angle (Deg.) 180, Number of Coils 4.25, Wind Direction Left Hand, Wire Dia. 0.218
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.