Zoro Homepage

Torsion Spring, Deflection Angle 180 deg.

  • Mfr # GD 12315

  • Zoro # G0574712


product price: $61.95
/ea

Key Features

Spring Length @ Torque
0.25 in
Deflection Angle (Deg.)
180 Degrees
Leg Length
20 in
Max. Rod Outside Dia.
2 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 12315
Zoro #
G0574712
UPC #
049793123152
Country of Origin
China

Dimensions

Spring Length @ Torque
0.25 in
Leg Length
20 in
Max. Rod Outside Dia.
2 in
Wire Dia.
0.207 in
Outside Dia.
2 in
Wire Diameter
0.218 in
Outside Diameter
2 13/32 in
Inside Diameter
2 in
Free Length
20 in

Details

Deflection Angle (Deg.)
180 Degrees
Wind Direction
Right Hand
Number of Coils
96.618
Material
Steel
Item
Garage Spring
Finish
Plain
Deflection Angle
180 Degrees
Includes
Stationary Cones, Winding Cones
System of Measurement
Inch
Product Type
Torsion Spring
Initial Tension
111 lb
Coils per Inch
4.83
End Type
Closed Drawbar

Description

Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 20.0 in, Outside Dia. 2 in, Max. Rod Outside Dia. 0.203 in, Spring Length @ Torque 0.25 in, Deflection Angle (Deg.) 180, Number of Coils 5.0, Wind Direction Right Hand, Wire Dia. 0.207

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.