Torsion Spring, Deflection Angle 180 deg.
Mfr # GD 12316
Zoro # G0574767
product price: $60.39
/eaKey Features
Spring Length @ Torque
0.25 in
Deflection Angle (Deg.)
180 Degrees
Leg Length
20 in
Max. Rod Outside Dia.
2 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD 12316
Zoro #
G0574767
UPC #
049793123169
Country of Origin
China
Dimensions
Spring Length @ Torque
0.25 in
Leg Length
20 in
Max. Rod Outside Dia.
2 in
Wire Dia.
0.207 in
Outside Dia.
2 in
Outside Diameter
2 13/32 in
Inside Diameter
2 in
Wire Diameter
0.207 in
Free Length
20 in
Details
Deflection Angle (Deg.)
180 Degrees
Wind Direction
Left Hand
Material
Steel
Finish
Plain
Item
Garage Spring
Number of Coils
96.618
End Type
Closed Drawbar
Product Type
Torsion Spring
System of Measurement
Inch
Coils per Inch
4.83
Includes
Stationary Cones, Winding Cones
Deflection Angle
180 Degrees
Initial Tension
111 lb
Description
Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 20.0 in, Outside Dia. 2 in, Max. Rod Outside Dia. 0.203 in, Spring Length @ Torque 0.25 in, Deflection Angle (Deg.) 180, Number of Coils 4.25, Wind Direction Left Hand, Wire Dia. 0.207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.