Torsion Spring, Deflection Angle 180 deg. (Discontinued)
- Mfr # GD 12318
- Zoro # G0574898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD 12318
Zoro #
G0574898
UPC #
049793123183
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.250"
Leg Length
22.00"
Max. Rod Outside Dia.
0.203"
Wire Dia.
0.207
Outside Dia.
2"
Details
Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Number of Coils
5.00
Material
Carbon Steel
Item
Torsion Spring
Finish
Plain
Description
Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 22.00 in, Max. Rod Outside Dia. 2 in, Spring Length @ Torque 0.250 in, Deflection Angle (Deg.) 180, Number of Coils 5.00, Wind Direction Left Hand, Wire Dia. 0.207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.