Torsion Spring, Deflection Angle 180 deg.
Mfr # GD 12319
Zoro # G0574703
product price: $75.85
/ea
Free Shipping & Returns
Key Features
Spring Length @ Torque
0.25 in
Deflection Angle (Deg.)
180 Degrees
Leg Length
23 in
Max. Rod Outside Dia.
2 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD 12319
Zoro #
G0574703
UPC #
049793123190
Country of Origin
China
Dimensions
Spring Length @ Torque
0.25 in
Leg Length
23 in
Max. Rod Outside Dia.
2 in
Wire Dia.
0.218 in
Outside Dia.
2 in
Inside Diameter
2 in
Free Length
23 in
Wire Diameter
0.218 in
Outside Diameter
2 7/16 in
Details
Deflection Angle (Deg.)
180 Degrees
Wind Direction
Right Hand
Finish
Plain
Number of Coils
105.505
Material
Steel
Item
Garage Spring
System of Measurement
Inch
Includes
Stationary Cones, Winding Cones
Deflection Angle
180 Degrees
Product Type
Torsion Spring
Initial Tension
130 lb
End Type
Closed Drawbar
Coils per Inch
4.85
Description
Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 23.0 in, Outside Dia. 2 in, Max. Rod Outside Dia. 0.218 in, Spring Length @ Torque 0.25 in, Deflection Angle (Deg.) 180, Number of Coils 5.0, Wind Direction Right Hand, Wire Dia. 0.218
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.