Torsion Spring, Deflection Angle 180 deg.
Mfr # GD 12322
Zoro # G0574697
product price: $85.85
/ea
Free Shipping & Returns
Key Features
Spring Length @ Torque
0.25 in
Deflection Angle (Deg.)
180 Degrees
Leg Length
28 in
Max. Rod Outside Dia.
2 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD 12322
Zoro #
G0574697
UPC #
049793123220
Country of Origin
China
Dimensions
Spring Length @ Torque
0.25 in
Leg Length
28 in
Max. Rod Outside Dia.
2 in
Wire Dia.
0.25 in
Outside Dia.
2 in
Free Length
28 in
Outside Diameter
2 1/2 in
Wire Diameter
0.25 in
Inside Diameter
2 in
Details
Deflection Angle (Deg.)
180 Degrees
Wind Direction
Left Hand
Item
Garage Spring
Number of Coils
112
Finish
Plain
Material
Steel
Product Type
Torsion Spring
Coils per Inch
4
System of Measurement
Inch
Initial Tension
188 lb
End Type
Closed Drawbar
Includes
Stationary Cones, Winding Cones
Deflection Angle
180 Degrees
Description
Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 28.0 in, Outside Dia. 2 in, Max. Rod Outside Dia. 0.25 in, Spring Length @ Torque 0.25 in, Deflection Angle (Deg.) 180, Number of Coils 4.0, Wind Direction Left Hand, Wire Dia. 0.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.