Torsion Spring, Deflection Angle 180 deg. (Discontinued)
- Mfr # GD 12323
- Zoro # G0574730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD 12323
Zoro #
G0574730
UPC #
049793123237
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.250"
Leg Length
30.00"
Max. Rod Outside Dia.
0.250"
Outside Dia.
2"
Details
Deflection Angle (Deg.)
180
Wind Direction
Right Hand
Material
Carbon Steel
Item
Torsion Spring
Finish
Plain
Number of Coils
4.25
Description
Torsion Spring, Material Carbon Steel, Finish Plain, Leg Length 30.00 in, Max. Rod Outside Dia. 2 in, Spring Length @ Torque 0.250 in, Deflection Angle (Deg.) 180, Number of Coils 4.25, Wind Direction Right Hand, Wire Dia. N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.