Shop PRIMELINE TOOLS

Wardrobe Door Bottom Roller, 1-7/16 in. Convex Nylon Roller, Adjustable (Single Pack)

  • Mfr # N 6988
  • Zoro # G3343711

product price: 
$
21.95
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Length (In.)
7 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6988
Zoro #
G3343711
UPC #
049793069887
Country of Origin
Taiwan, Province of China
For Use With
Closet Doors
Mounting
Door Bottom
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
Metallic Brown
Number of Wheels
1
Item
Roller
Construction
Steel
Requires
Hardware
Category Type
Sliding Door Hardware
Max. Weight (Lb.)
40 lb
Hardware
Included
Bearings
Steel
Type
Sliding Door
Shaft Material
Nylon
Wheel Material
Nylon
Bearing Material
Steel
Wheel Edge Type
Convex
Product Type
Roller
Includes Hardware
Hardware Included
Weight Capacity
40 lb
Count
1
Wire Color
Metallic Brown
Compatible Product Type
Closet Doors

Dimensions

Length (In.)
7 in
Width (In.)
3 13/16 in
Inside Dia.
1/4 in
Roller Width/Dia. (In.)
7/8 in
Wheel Diameter
1 7/16 in
Height (In.)
12 1/2 in
Outside Dia.
1 1/8 in
Shaft Length
11/16 in
Mounting Hole Size (In.)
3/16 in
Depth (In.)
11/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Overall Width
3 13/16 in
Wheel Width
7/8 in
Overall Depth
11/16 in
Mounting Hole Size
3/16 in
Overall Length
7 in
Wire Rope Length
7 in
Length
7 in

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 11/16 In., Length (In.) 3-53/64, Height (In.) 12-1/2, Width (In.) 3-13/16, Depth (In.) 11/16, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.