Common Nail, 2-3/8 in L, Steel, Galvanized Finish

  • Mfr # GR08G

  • Zoro # G810692713


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Length
2-3/8 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR08G
Zoro #
G810692713
UPC #
764666993198
Country of Origin
United States

Dimensions

Length
2-3/8 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.