Zoro Homepage

Prime Source 6D 2in. Hot Galvanized Box Nails 6HGBX1

  • Mfr # 6HGBX1

  • Zoro # G703911341


product price: $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6HGBX1
Zoro #
G703911341
UPC #
764666123625
Country of Origin
China

Description

  • Box nails
  • Thin shank is designed to reduce splitting
  • A good choice for fencing projects
  • Recommended for cedar or redwood
  • Hot galvanized
  • 250 per lb
  • 6D
  • 2" length
  • 1 lb box
  • Length: 3.5
  • Width: 1.75
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.