Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Cylinder, hyd, 2 In Bore x 20 In Stroke B200200ABAAA07B

Cylinder, hyd, 2 In Bore x 20 In Stroke (Discontinued)

  • Mfr # B200200ABAAA07B
  • Zoro # G0962832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B200200ABAAA07B
Zoro #
G0962832
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Stroke Length
20 in
Retracted Length
30 1/4 in
Rod Dia.
1 1/8 in
Port Size
3/4"-16 SAE
Extended Length
50 1/4 in
Rod Thread Size
1-1/8"-12
Rod Dia. (In.)
1-1/8
Pin Dia.
1 in
Dimension E (In.)
2-3/8
Dimension B (In.)
3/4-16
Dimension G (In.)
3-1/2
Dimension A (In.)
3/16
Dimension D (In.)
1-13/16
Dimension C (In.)
1.015
Dimension J (In.)
15/16
Dimension N (In.)
1
Bore Dia. (In.)
2
Dimension H (In.)
1.06
Dimension K (In.)
1-1/8-12 UNF
Port Size (SAE)
3/4-16
Dimension F (In.)
1-13/16
Dimension O
2-3/16"
Dimension L (In.)
1-1/8

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
3,000 psi
Column Load
7760 lb
Piston Material
Cast Iron
Tube Material
Precision Honed
Rod Seal Type
Urethane U-Cup
Piston Seal
Crown
Material
Steel
Finish
Painted
Rod Seal
Urethane U-cup
Type
Double Acting Tie Rod
Stroke (In.)
20
Inlet SAE (In.)
3/4-16
Includes
Pins and Retainers
Piston Rod
Polished Chrome
Tie Rods
Steel
Max. Pressure (PSI)
3000
Ring Material
Cast Iron
Retract (In.)
30-1/4
Tubes
Precision Honed
Single Acting/Double Acting
Double Acting
Body Material
Steel
Piston Seal Type
Crown
Piston Rod Material
Chrome Plated
Duty Rating
Heavy Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 20 in, Rod Dia. 1 1/8 in, Retracted Length 30 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 50 1/4 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.