Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Cylinder, hyd, 4 In Bore x 8 In Stroke SAE-8608

Cylinder, hyd, 4 In Bore x 8 In Stroke (Discontinued)

  • Mfr # SAE-8608
  • Zoro # G1306331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAE-8608
Zoro #
G1306331
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Stroke Length
8 in
Retracted Length
20 1/4 in
Rod Dia.
1 1/2 in
Port Size
3/4"-16 SAE
Extended Length
28 1/4 in
Rod Thread Size
1-1/2"-12
Dimension J (In.)
1-1/4
Bore Dia. (In.)
4
Pin Dia.
1 in
Dimension H (In.)
1.06
Dimension D (In.)
1-3/4
Dimension F (In.)
1-7/8
Dimension G (In.)
5-1/4
Dimension C (In.)
1.015
Dimension E (In.)
2-7/16
Dimension A (In.)
3/16
Dimension K (In.)
1-1/2-12 UNF
Dimension L (In.)
1-1/4
Dimension N (In.)
1
Dimension O
1-13/16"
Port Size (SAE)
3/4-16
Dimension B (In.)
3/4-16
Rod Dia. (In.)
1-1/2

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
2,500 psi
Column Load
Full PSI
Piston Material
Ductile Iron
Tube Material
Precision Honed
Rod Seal Type
Urethane U-Cup
Tubes
Precision Honed
Inlet SAE (In.)
3/4-16
Material
Steel
Stroke (In.)
8
Piston Seal
O-Ring and Back-Up
Rod Seal
Urethane U-cup
Retract (In.)
20-1/4
Ring Material
Rubber O-Ring
Tie Rods
Steel
Max. Pressure (PSI)
2500
Finish
Painted
Type
Double Acting Tie Rod
Piston Rod
Polished Chrome
Includes
Pins and Retainers
Single Acting/Double Acting
Double Acting
Body Material
Steel
Piston Seal Type
O-Ring and Back-Up
Piston Rod Material
Chrome Plated
Duty Rating
Standard Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 8 in, Rod Dia. 1 1/2 in, Retracted Length 20 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 28 1/4 in, Max. Pressure 2,500 psi, Temp. Range -, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Rubber O-Ring, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.