Shop All Double Acting Hydraulic Cylinders
This Product is Discontinued
Prince
Cylinder (Discontinued)
Mfr # PMC5620
Zoro # G0654197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 4 in
- Stroke Length 20 in
- Max. Pressure 2,500 psi
- Retracted Length 29 in
- Rod Dia. 2 in
Product Information
- Brand Prince
- MFR # PMC5620
- Zoro # G0654197
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 20 in |
Retracted Length | 29 in |
Rod Dia. | 2 in |
Port Size | 1/2 in NPTF |
Extended Length | 49 in |
Details
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 20 in, Rod Dia. 2 in, Retracted Length 29 in, Extended Length 49 in, Port Size 1/2 in NPTF, Max. Pressure 2,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.