Prince

Inlet Section


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Valve Type - Hydraulic Stack Valves Hydraulic Inlet Section
  • Max. Flow - Hydraulic Valves 12 gpm
  • Adjustable Pressure Range - Hydraulic Valves 1500 to 3000 psi
  • Port Size - Hydraulic Valves #10 SAE
  • Flow Rate (GPM) 12
See all product information

Product Information

Dimensions

Port Size - Hydraulic Valves #10 SAE
Pressure Connection Size 7/8 in

Details

Item Hydraulic Inlet Section
Valve Type - Hydraulic Stack Valves Hydraulic Inlet Section
Max. Flow - Hydraulic Valves 12 gpm
Adjustable Pressure Range - Hydraulic Valves 1500 to 3000 psi
Flow Rate (GPM) 12
Adjustable PSI Range 1500 to 3000
Type Stack Valve
Preset Setting (PSI) 2,000
Port Type Top or Side
Design Efficient Differential Poppet, Smooth
Thread Porting #100 RB(7/8-14) Straight
Function Offer Top and End Porting and are Machined for Cartridge Type Relief Valve
For Use With Stack Valve
Series SV Series
Pressure Setting - Minimum 1,500 psi
Valve Type Hydraulic Inlet Section
Port Connections Inlet
Pressure Setting - Maximum 3,000 psi
Flow Rate - Maximum 12 gpm

Description

Hydraulic Inlet Section, Flow Rate - Maximum 12 gpm, Number of Positions Not Applicable, Number of Ways Not Applicable, Pressure Setting - Maximum 3,000 psi, Spool Action Not Applicable, Port Connections Inlet, Center Position Not Applicable, Series SV Series, Number of Spools Not Applicable, Pressure Setting - Minimum 1,500 psi, Actuation Mechanism Not Applicable, Pressure Connection Size 7/8 in, Circuit Section -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.