This item is Discontinued.

Prince Manufacturing Flow Divider Valve 1/2" Port, 8-16 Gpm Inlet Flow Range, Gloss Black RD-350-AB-16

Flow Divider Valve 1/2" Port, 8-16 Gpm Inlet Flow Range, Gloss Black (Discontinued)

  • Mfr # RD-350-AB-16
  • Zoro # G2515890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD-350-AB-16
Zoro #
G2515890
UPC #
615986037836
Country of Origin
United States

Dimensions

Port Size
1/2 in. NPT

Details

Max. Pressure (PSI)
3000 PSI
Weight
7 lbs
Type
Pressure Compensated Proportional Flow Divider
Max. Flow - Hydraulic Valves
8-16 Flow Range

Description

The PRINCE model RD-300 valve is a pressure compensated proportional flow divider. The standard models of this valve will take one inlet flow and split it into two nearly equal outlet flows. The valve is also available with special ratio spools which will split the flow into two flows proportional to the ratio specified. Because the valve is pressure compensated the valve will maintain the divider ratio with quite different loads on the outlet ports as long as the inlet flow is within the range given in the chart below. The valve free has reverse checks. This allows the reverse flow of oil from the outlet ports to the inlet port. The reverse flow is not pressure compensated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.