
Manufacturing Flow Control Valve, 0-30 Gpm Range, 3/4" Side Port (Discontinued)
- Mfr # RD-1975-30
- Zoro # G2513617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD-1975-30
Zoro #
G2513617
UPC #
615986037805
Country of Origin
United States
Dimensions
Port Size
3/4’ in. NPT
Details
Flow Rate (GPM)
0-30
Weight
9 lbs
Type
Adjustable Flow Control
Max. Pressure - Hydraulic Valves
3000 PSI
Description
The PRINCE valve is a pressure compensated adjustable flow control valve. By rotating the handle, the flow out the “CF”, or controlled flow port, can be varied from approximately 0 to the maximum controlled flow shown in the chart below. Any remaining flow is bypassed to the “EF” or excess flow port. This flow can be used to power another circuit or can be returned to tank. Once the controlled flow is set it will remain nearly constant with variations in pressure on either the controlled or excess flow ports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.