This item is Discontinued.

Prince Manufacturing Sword Welded Cylinder 4 Bore 16 Stroke, 1.75 Rod Dia, 3000 PSI PMC-44016

Sword Welded Cylinder 4 Bore 16 Stroke, 1.75 Rod Dia, 3000 PSI (Discontinued)

  • Mfr # PMC-44016
  • Zoro # G2403461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMC-44016
Zoro #
G2403461
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Stroke Length
16 in
Port Size
1/2 NPTF
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Weight
54 lbs
Extended
47.5 in
Retracted
31.5 in

Description

Heavy-duty welded construction Piston: ductile iron Tube: skived / honed Gland: ductile iron Piston rod: chromed, ground and polished End fittings: ductile iron female clevises Seals: urethane u-cup and urethane wiper in gland, crown seal on piston Square ring gland retainer provides positive lock Pins, clips and cotter pins included Paint: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.