This item is Discontinued.

Prince Manufacturing Wolverine Flow Control Valve 1500 PSI, 16 Gpm, 1/2" NPTf Port WR-1950-16

Wolverine Flow Control Valve 1500 PSI, 16 Gpm, 1/2" NPTf Port (Discontinued)

  • Mfr # WR-1950-16
  • Zoro # G2654000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR-1950-16
Zoro #
G2654000
UPC #
615986038093
Country of Origin
United States

Dimensions

Port Size
1/2 in. NPT

Details

Flow Rate (GPM)
0-16
Weight
9 lbs
Max. Pressure - Hydraulic Valves
3000 PSI
Type
Pressure Compensated Adjustable Flow Control
Temp. Range
180 F

Description

Standard 3-port allows for pressure compensated flow out of two ports. Optional 2-port allows for pressure compensated flow out of one port. Models available with adjustable ball spring relief. Standard relief setting is 1500 psi. Side Port Configuration External seals on side lever spool prevents contamination from locking up spool Rated for 3000 PSI, Pressure compensated flow control valves maintain a constant output flow despite pressure changes on the controlled flow or excel flow line. They may be used to start/stop or vary the speed of a hydraulic motor. Models that include a relief are adjustable 1000 psi to 3000 psi. Plugging the excess flow port allows use with pressure-compensated pumps. Max: 3000 PSI.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.