No Product Image Available

Prince

Pmc-5442 Prince Cyclinder 2.5 Inch Bore (Discontinued)


Free Shipping & Returns


Key Features

  • Bore Dia. 2.5 in
  • Stroke Length 42 in
  • Max. Pressure 2,500 psi
  • Retracted Length 50 in
  • Rod Dia. 1 3/8 in
See all product information

Product Information

Dimensions

Bore Dia. 2.5 in
Stroke Length 42 in
Retracted Length 50 in
Rod Dia. 1 3/8 in
Port Size 3/8 in NPTF
Extended Length 92 in

Details

Item Welded Hydraulic Cylinder
Max. Pressure 2,500 psi
Column Load 4870 lb
Single Acting/Double Acting Double Acting
Duty Rating Standard Duty

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 42 in, Rod Dia. 1 3/8 in, Retracted Length 50 in, Extended Length 92 in, Port Size 3/8 in NPTF, Max. Pressure 2,500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products