This item is Discontinued.

Prince Ss Series Two Position Selector Valve 20 Gpm, 2500 PSI, 1/2 NPTf Ports 222999

Ss Series Two Position Selector Valve 20 Gpm, 2500 PSI, 1/2 NPTf Ports (Discontinued)

  • Mfr # 222999
  • Zoro # G2514542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
222999
Zoro #
G2514542
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/2 in. NPTF

Details

Flow Rate (GPM)
20
Weight
4 lbs
Type
Two Position Selector Valve
Max. Pressure - Hydraulic Valves
2500 PSI

Description

Manual 3-way, 2-position single selector valves allow one pump source to supply two circuits. Max: 20 GPM, 2500 PSI.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.