This item is Discontinued.

Prince Sword Welded NPT Hydraulic Cylinder: 1.5 Bore x 8 Stroke -  No. Pmc-19408 Prince Sword Welded Cylinders, NPT Ports

Sword Welded NPT Hydraulic Cylinder: 1.5 Bore x 8 Stroke - No. Pmc-19408 (Discontinued)

  • Mfr # Prince Sword Welded Cylinders, NPT Ports
  • Zoro # G2401949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Prince Sword Welded Cylinders, NPT Ports
Zoro #
G2401949
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.5 in
Stroke Length
8 in
Port Size
3/8 NPTF
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Weight
13 lbs
Extended
28.25 in
Retracted
20.25 in

Description

Heavy-duty welded construction * Piston: ductile iron * Tube: skived / honed * Gland: ductile iron * Piston rod: chromed, ground and polished * End fittings: ductile iron female clevises * Seals: urethane u-cup and urethane wiper in gland, crown seal on piston * Square ring gland retainer provides positive lock * Pins, clips and cotter pins included * Paint: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.