Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Valve, 4 Way, 3/4 In NPT RD532GCCGAA5A4B1

Valve, 4 Way, 3/4 In NPT (Discontinued)

  • Mfr # RD532GCCGAA5A4B1
  • Zoro # G1895932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD532GCCGAA5A4B1
Zoro #
G1895932
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.25 in
Overall Length
10.938 in
Overall Width
9.5 in
Height (In.)
3 1/4 in
Width (In.)
9 1/2 in
Length (In.)
10 15/16 in
Work Port Size - Hydraulic Valves
1/2 in NPT
Inlet Port Size - Hydraulic Valves
3/4 in NPT
Outlet Port Size - Hydraulic Valves
3/4 in NPT
Work Connection Size
1/2 in
Tank Connection Size
3/4 in
Pressure Connection Size
3/4 in

Details

Item
Hydraulic Directional Valve
Valve Type
Control
Series
RD5000
For Use With
Double Acting Cylinders
Number of Spools - Hydraulic Valves
3
Valve Ways and Positions
4-Way/3-Position
Factory Preset Relief Valve Setting (PSI)
2000 psi @ 10 GPM
Spool Action
Detent/Spring Center To Neutral
Type
Monoblock
Max. Pressure (PSI)
3000
Inlet/Outlet NPT (In.)
3/4
Spools
3
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Flow - Hydraulic Valves
25 gpm
Adjustable PSI Range
1500 to 3000
Ways
4
Center
Tandem
Relief Valve Range (PSI)
1500 to 3000
NPT Port (In.)
1/2
Max. Pressure - Hydraulic Valves
3,000 psi
Flow Capacity (GPM)
25
Number of Positions
Three Positions
Number of Ways
Four-Way
Pressure Connection Type
NPT
Relief Valve Pressure Setting - Minimum
1,500 psi
Supply Pressure - Maximum
3,000 psi
Pressure Setting - Minimum
1,500 psi
Actuation Mechanism
Manual
Flow Rate - Maximum
25 gpm
Port Connections
Inlet, Outlet, Work
Relief Valve Pressure Setting - Maximum
2,000 psi
Work Connection Type
NPT
Pressure Setting - Maximum
3,000 psi
Valve Control
Directional Control
Tank Connection Type
NPT
Center Position
Tandem Center
Number of Spools
3

Description

Hydraulic Directional Valve, Flow Rate - Maximum 25 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Detent/Spring Center To Neutral, Port Connections Inlet, Outlet, Work, Center Position Tandem Center, Series RD5000, Number of Spools 3, Pressure Setting - Minimum 1,500 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 2,000 psi, Work Connection Type NPT, Pressure Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.