Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Welded Cylinder 3 Bore 30 Stroke, 1.50 Rod Dia, 2500 PSI PMC-8330

Welded Cylinder 3 Bore 30 Stroke, 1.50 Rod Dia, 2500 PSI (Discontinued)

  • Mfr # PMC-8330
  • Zoro # G2401678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC-8330
Zoro #
G2401678
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Stroke Length
30 in
Port Size
1/2 NPTF
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Weight
46 lbs
Extended
68 in
Retracted
38 in

Description

All-steel welded construction Piston: ductile iron Tube: honed steel Gland: ductile iron Piston rod: chromed, ground and polished End fittings: cross-tubes with grease zerks Seals: urethane u-cup and urethane wiper in gland, o-ring with backup washers and cast iron ring piston seals, urethane u-cup rod seal Paint: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.