This item is Discontinued.

Prince Wolverine Valve 4 Spool 8 Gpm, 3500 PSI, Sae 8 Work Ports, 220177 MB41BBBB5C1

Wolverine Valve 4 Spool 8 Gpm, 3500 PSI, Sae 8 Work Ports, 220177 (Discontinued)

  • Mfr # MB41BBBB5C1
  • Zoro # G2514999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB41BBBB5C1
Zoro #
G2514999
UPC #
-
Country of Origin
United States

Dimensions

Work Port Size - Hydraulic Valves
SAE 8
Outlet Port Size - Hydraulic Valves
SAE 8

Details

Flow Rate (GPM)
8
Valve Type - Hydraulic Valves
4 Way 3 Pos Tandem Center
Max. Pressure - Hydraulic Valves
3500 PSI
Weight
16 lbs
Number of Spools - Hydraulic Valves
4

Description

Double Acting Directional Control Valves 8 GPM for Compact Applications. For double acting cylinders. Ideal for small tractor and other low flow applications. Load check. Built-in adjustable pressure relief valve. Spring centering spool action. Open centeug to convert to power beyond or closed center. 8 GPM max flow. 3,500 Max PSI. Relief set at 2000 PSI adjustable from 2000-3500 PSI. In/Out ports and work ports SAE 8. 3 hole mounting base. ? ? ? ? ? ? ? ? ?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.