Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec Quad Tactical MPLS 78 Lumens, 73-Hour Runtime QUAD-NOD-BK

Quad Tactical MPLS 78 Lumens, 73-Hour Runtime (Discontinued)

  • Mfr # QUAD-NOD-BK
  • Zoro # G610634975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUAD-NOD-BK
Zoro #
G610634975
UPC #
795626016633
Country of Origin
United States

Description

Quad Tactical MPLS 78 Lumens - 73-Hour Runtime The Quad Tactical is lit by four Ultrabright LEDs offering a wide, bright flood light. Features like a rugged and durable body, waterproof rating of up to 1 meter, circuitry that regulates light output in each mode, and an easy-to-locate power button round the Quad Tactical out nicely, making it a great pick for any number of gear packs you may have: camping, hunting, fishing, around the house, etc. The Quad Tactical also includes an interchangeable lens filter system that allows you to swap between light colors red, blue, and green depending on your needs at the moment. If you work with one color light in particular, leave that filter installed and flick it up or down to toggle between that specialty light color and your white beam. Also available is the standard Quad headlamp without color filter lens and the CL1DIV1 Intrinsically Safe Quad II. Features: Red filter installed and up, other filters included are green and blue Specifications: NSN: 6515-01-518-3823 POWER: 78 Lumens LAMP: 4 Ultrabright LEDs regulated BURN TIME: 60.5 hours BATTERIES: 3 AAA Alkaline or Lithium WEIGHT: 3.6oz / 101g WATER RESISTANT: IPX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.