RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 100 ft
Mfr # 10-01CUPV19STR-2KV-RD-100
Zoro # G816017381
product price:Â $82.65
/ea
Free Shipping & Returns
Key Features
Number of Conductors
1C
Temp. Rating
194°F
Voltage
2 kV
Wire Size
10 AWG
Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-01CUPV19STR-2KV-RD-100
Zoro #
G816017381
UPC #
842313190647
Country of Origin
Cambodia
Dimensions
Wire Size
10 AWG
Length
100 ft
Wire Length
100 ft
Nominal Outside Diameter
0.266 in
Details
Number of Conductors
1C
Wire Color
Red
Temp. Rating
194°F
Voltage
2 kV
Insulation Material
XLPE
Conductor Design
Stranded
Trade Designation
RHH, RHW-2
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Conductor Material
Copper
Item
Photovoltaic Wire
Product Type
Photovoltaic Cable
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
19
Ampacity at Maximum Temperature
40 A
Conductor Insulation Color
Red
Connection Type
Bare Wire
Conductor Insulation Material
XLPE
Description
Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 100 ft, Wire Size 10 AWG, Connection Type Bare Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.