Shop PRIORITY WIRE
See all product information
Create Account
RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 25 ft
Mfr # 10-01CUPV19STR-2KV-GN-25
Zoro # G416017385
product price:Â $33.55
/eaKey Features
Trade Designation
RHH, RHW-2
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-01CUPV19STR-2KV-GN-25
- Zoro #
- G416017385
- UPC #
- 842313190678
- Country of Origin
- Cambodia
Dimensions
- Wire Size
- 10 AWG
- Length
- 25 ft
- Wire Length
- 25 ft
- Nominal Outside Diameter
- 0.266 in
Details
- Item
- Photovoltaic Wire
- Trade Designation
- RHH, RHW-2
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Wire Color
- Green
- Conductor Design
- Stranded
- Insulation Material
- XLPE
- Voltage
- 2 kV
- Temp. Rating
- 194°F
- Standards
- ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Conductor Insulation Material
- XLPE
- Conductor Insulation Color
- Green
- Product Type
- Photovoltaic Cable
- Ampacity at Maximum Temperature
- 40 A
- Connection Type
- Bare Wire
- Number of Strands
- 19
Description
Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 25 ft, Wire Size 10 AWG, Connection Type Bare Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.