RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 50 ft

  • Mfr # 10-01CUPV19STR-2KV-BLK-50

  • Zoro # G116017531


product price:  $46.99
/ea

Key Features

Conductor Material
Copper
Temp. Rating
194°F
Insulation Material
XLPE
Trade Designation
RHH, RHW-2
Voltage
2 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-01CUPV19STR-2KV-BLK-50
Zoro #
G116017531
UPC #
842313190586
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
10 AWG
Wire Length
50 ft
Nominal Outside Diameter
0.266 in

Details

Conductor Material
Copper
Temp. Rating
194°F
Insulation Material
XLPE
Wire Color
Black
Trade Designation
RHH, RHW-2
Voltage
2 kV
Item
Photovoltaic Wire
Number of Conductors
1C
Conductor Design
Stranded
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Conductor Insulation Color
Black
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
40 A
Connection Type
Bare Wire
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
19
Product Type
Photovoltaic Cable
Conductor Insulation Material
XLPE

Description

Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 50 ft, Wire Size 10 AWG, Connection Type Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.